Motion
388726N TAP 9 X 1.00 PLUG

Gearwrench
388726N TAP 9 X 1.00 PLUG

C/S HAND PLUG TAP 9X1 4FL
Mi Item #09018649
MFR #388726N TAP 9 X 1.00 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388726N TAP 9 X 1.00 PLUG

C/S HAND PLUG TAP 9X1 4FL
Mi Item #09018649
MFR #388726N TAP 9 X 1.00 PLUG

Mfr description
388726N TAP 9 X 1.00 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-3/4 in
  • Thread Size
    M9x1.00 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)