Motion
388729N TAP 10 X 1.50 PLUG

Gearwrench
388729N TAP 10 X 1.50 PLUG

C/S HAND PLUG TAP 10X1.5
MI ITEM #09018652
MFR #388729N TAP 10 X 1.50 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388729N TAP 10 X 1.50 PLUG

C/S HAND PLUG TAP 10X1.5
MI ITEM #09018652
MFR #388729N TAP 10 X 1.50 PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.7500 in
  • Thread Length
    1.2500 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Standard
    Metric Coarse

Overview

Mfr description
388729N TAP 10 X 1.50 PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought