Motion
388732N TAP 12 X 1.75 PLUG

Gearwrench
388732N TAP 12 X 1.75 PLUG

C/S HAND PLUG TAP 12X1.75
MI ITEM #09018655
MFR #388732N TAP 12 X 1.75 PLUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388732N TAP 12 X 1.75 PLUG

C/S HAND PLUG TAP 12X1.75
MI ITEM #09018655
MFR #388732N TAP 12 X 1.75 PLUG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
388732N TAP 12 X 1.75 PLUG

Specifications

  • Chamfer
    Plug
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Overall Length
    3.2500 in
  • Tap Type
    Hand
  • Thread Length
    1.5000 in
  • Thread Size
    M12x1.75 mm
  • Thread Standard
    Metric Coarse
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text