Motion
388733N TAP 1/8-28 BSP

Gearwrench
388733N TAP 1/8-28 BSP

STANDARD PIPE TAP 1/8-28 BSP
Mi Item #09018656
MFR #388733N TAP 1/8-28 BSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388733N TAP 1/8-28 BSP

STANDARD PIPE TAP 1/8-28 BSP
Mi Item #09018656
MFR #388733N TAP 1/8-28 BSP

Mfr description
388733N TAP 1/8-28 BSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/8-28

Details

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Thread Standard
    BSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)