Motion
388734N TAP 1/8-27 NPT

Gearwrench
388734N TAP 1/8-27 NPT

STANDARD PIPE TAP 1/8-27 NPT
Mi Item #09018657
MFR #388734N TAP 1/8-27 NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388734N TAP 1/8-27 NPT

STANDARD PIPE TAP 1/8-27 NPT
Mi Item #09018657
MFR #388734N TAP 1/8-27 NPT

Mfr description
388734N TAP 1/8-27 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.3120 in
  • Thread Length
    1.5000 in
  • Thread Size
    1/8-27

Details

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    1
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)