1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
388766N HEX DIE 12 X 1.75
HEX DIE 12X1.75
MI ITEM #
09018689
MFR #
388766N HEX DIE 12 X 1.75
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Threading
Dies, Chasers, and Thread Rolls
Gearwrench 388766N HEX DIE 12 X 1.75
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
388766N HEX DIE 12 X 1.75
HEX DIE 12X1.75
MI ITEM #
09018689
MFR #
388766N HEX DIE 12 X 1.75
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
388766N HEX DIE 12 X 1.75
Specifications
Thread Direction
Right Hand
Thread Size
M12x1.75
Material
Carbon Steel
Hex Size
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data