Motion
388769N TAP 1/4-19 BSP

Gearwrench
388769N TAP 1/4-19 BSP

BSP TAP 1/4-19
MI ITEM #09018692
MFR #388769N TAP 1/4-19 BSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
388769N TAP 1/4-19 BSP

BSP TAP 1/4-19
MI ITEM #09018692
MFR #388769N TAP 1/4-19 BSP

Mfr description
388769N TAP 1/4-19 BSP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Size
    1/4-19

Details

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Thread Standard
    BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)