Motion
3888D
Push-Pin Plier -
MI ITEM #09018693
MFR #3888D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-Pin Plier -
MI ITEM #09018693
MFR #3888D

Mfr description
3888D PUSH PIN PLIER- 80 DEGREE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7-1/2 in
  • Overall Length Range
    6" - 8.9"

Details

  • Handle Material
    Double Dip
  • Jaw Type
    Standard
  • Style
    Push Pin Pliers
  • Type
    Push Pin Pliers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)