1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
3975D
Hose Clamp Plier -
MI ITEM #
09018774
MFR #
3975D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gearwrench 3975D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
3975D
Hose Clamp Plier -
MI ITEM #
09018774
MFR #
3975D
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
9 in
Overall Length Range
9" - 11.9"
Details
Handle Material
Double Dip
Jaw Type
Hose Clamp
Style
Hose Clamp Pliers
Type
Hose Clamp Pliers
Overview
Mfr description
3975D HOSE CLAMP 429 UPGRADE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought