Motion
3976D
Hose Clamp Plier -
Mi Item #09018775
MFR #3976D
Price$50.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Clamp Plier -
Mi Item #09018775
MFR #3976D

Mfr description
3976D HOSE CLAMP 3252 UPGRADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.40/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Length Range
    9" - 11.9"

Details

  • Handle Material
    Double Dip
  • Jaw Type
    Hose Clamp
  • Style
    Hose Clamp Pliers
  • Type
    Hose Clamp Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)