Specifications
Dimensions
- Overall Length10-1/2 in
- Overall Length Range9" - 11.9"
Details
- Handle MaterialDouble Dip
- Jaw TypeHose Clamp
- StyleHose Clamp Pliers
- TypeHose Clamp Pliers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)