1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
39SA 39SA TWEEZERS 120MM
39SA 39SA TWEEZERS 120MM
Mi Item #
09018792
MFR #
39SA 39SA TWEEZERS 120MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Erem 39SA 39SA TWEEZERS 120MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
39SA 39SA TWEEZERS 120MM
39SA 39SA TWEEZERS 120MM
Mi Item #
09018792
MFR #
39SA 39SA TWEEZERS 120MM
Mfr description
39SA 39SA TWEEZERS 120MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
4.3000 in
Overall Length Range
3" - 5.9"
Details
Pattern
3-SA
Type
Precision
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items