1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
412403 #3 PHILLIPS
#3, Hex Drive Phillips Hex Screwdriver Bit 3" Drive, 1-1/8" OAL
Mi Item #
09018805
MFR #
412403 #3 PHILLIPS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gearwrench 412403 #3 PHILLIPS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
412403 #3 PHILLIPS
#3, Hex Drive Phillips Hex Screwdriver Bit 3" Drive, 1-1/8" OAL
Mi Item #
09018805
MFR #
412403 #3 PHILLIPS
Mfr description
412403 #3 PHILLIPS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3 in
Overall Length
1-1/8 in
Overall Length Range
1" - 2.9"
Point Size
#3
Details
PSC Code
5133
Tool Type
Hex
Type
Hex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items