Motion
412410 INSERT BIT SLT 5/16 SLO  TTED

Gearwrench
412410 INSERT BIT SLT 5/16 SLO TTED

5/16" Blade, 5/16" Drive Slotted Screwdriver Bit 1-5/16" OAL
Mi Item #09018807
MFR #412410 INSERT BIT SLT 5/16 SLO TTED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
412410 INSERT BIT SLT 5/16 SLO TTED

5/16" Blade, 5/16" Drive Slotted Screwdriver Bit 1-5/16" OAL
Mi Item #09018807
MFR #412410 INSERT BIT SLT 5/16 SLO TTED

Mfr description
412410 INSERT BIT SLT 5/16 SLO TTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Thickness
    0.3125 in,0.3125 in
  • Drive Size
    5/16 in
  • Overall Length
    1-5/16 in

Details

  • PSC Code
    5133
  • Reversible
    Non-Reversible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)