Motion
41520
15 Piece Automotive Brake Service Kit
Mi Item #09018808
MFR #41520
Price$185.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Piece Automotive Brake Service Kit
Mi Item #09018808
MFR #41520

Mfr description
41520 15PC BRAKE SERVICE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.13/each

Specifications

Dimensions

  • Contents
    Brake Lining Thickness Gauge, (5) Hex Sockets in sizes 7mm, 8mm, 10mm 1/4", 3/8", Disc Brake Piston Tool, GM-Ford Disc Brake Piston Tool, Disc Brake Pad Spreader, Drum Brake Adjusting Tool, Brake Spring Pliers, (3) Torx Sockets in sizes T-40, T-45, T-50.

Details

  • Number Of Pieces
    15
  • Type
    Brake Service Kit
  • UPC_NO
    082171041525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)