Specifications
Dimensions
- Contents1/4", 5/16", 3/8", 7/16", 6mm, 8mm, 10mm, 12mm
Details
- Case TypeBlow Mold
- Number Of Pieces8
- Tool TypeStud Extractor Socket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)