1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
41761 STUD REMOVER SOCKET 6MM
STUD REMOVER SOCKET 6MM 3/8IN DR
Mi Item #
09018833
MFR #
41761 STUD REMOVER SOCKET 6MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Bolt and Screw Extractors
Gearwrench 41761 STUD REMOVER SOCKET 6MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
41761 STUD REMOVER SOCKET 6MM
STUD REMOVER SOCKET 6MM 3/8IN DR
Mi Item #
09018833
MFR #
41761 STUD REMOVER SOCKET 6MM
Mfr description
41761 STUD REMOVER SOCKET 6MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
For Screw Size
6 mm
Overall Length
1.765000 in
Details
Number Of Pieces
1
Tool Type
Stud Removal
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items