1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
41763D STUD REMOVER SOCKET 10MM
STUD REMOVER SOCKET 10MM
MI ITEM #
09018835
MFR #
41763D STUD REMOVER SOCKET 10MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Bolt and Screw Extractors
Gearwrench 41763D STUD REMOVER SOCKET 10MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
41763D STUD REMOVER SOCKET 10MM
STUD REMOVER SOCKET 10MM
MI ITEM #
09018835
MFR #
41763D STUD REMOVER SOCKET 10MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
41763D STUD REMOVER SOCKET 10MM
Specifications
Overall Length
1.960000 in
For Screw Size
10 mm
Tool Type
Stud Removal
Number Of Pieces
1
Drive Size
1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data