1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
41764 STUD REMOVER SOCKET 12MM
STUD REMOVER SOCKET 12MM
Mi Item #
09018836
MFR #
41764 STUD REMOVER SOCKET 12MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Bolt and Screw Extractors
Gearwrench 41764 STUD REMOVER SOCKET 12MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
41764 STUD REMOVER SOCKET 12MM
STUD REMOVER SOCKET 12MM
Mi Item #
09018836
MFR #
41764 STUD REMOVER SOCKET 12MM
Mfr description
41764 STUD REMOVER SOCKET 12MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
For Screw Size
12 mm
Overall Length
1.960000 in
Details
Number Of Pieces
1
Tool Type
Stud Removal
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items