Motion
41766 STUD REMOVER SOCKET 7/16

Gearwrench
41766 STUD REMOVER SOCKET 7/16

STUD REMOVER SOCKET 7/16IN
Mi Item #09018838
MFR #41766 STUD REMOVER SOCKET 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
41766 STUD REMOVER SOCKET 7/16

STUD REMOVER SOCKET 7/16IN
Mi Item #09018838
MFR #41766 STUD REMOVER SOCKET 7/16

Mfr description
41766 STUD REMOVER SOCKET 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • For Screw Size
    7/16 in
  • Overall Length
    1.965000 in

Details

  • Number Of Pieces
    1
  • Tool Type
    Stud Removal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)