Specifications
Dimensions
- Contents30 Degree Push Pin Removal Pliers, 80 Degree Push Pin Pliers, Panel Clip Pliers
Details
- Container TypeCarded
- Handle MaterialCushion Grip
- Jaw TypeV-Jaw
- Number Of Pieces3
- Set TypePlier Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)