Motion
503ETST 503ETST CUTTER CARBIDE TIP

Erem
503ETST 503ETST CUTTER CARBIDE TIP

CARBIDE TIP CUTTER 30DEG
MI ITEM #09018850
MFR #503ETST 503ETST CUTTER CARBIDE TIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
503ETST 503ETST CUTTER CARBIDE TIP

CARBIDE TIP CUTTER 30DEG
MI ITEM #09018850
MFR #503ETST 503ETST CUTTER CARBIDE TIP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
503ETST 503ETST CUTTER CARBIDE TIP

Specifications

  • Overall Length
    4-1/4 in
  • Type
    Flush Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.43 in
  • Jaw Length
    0.2560 in
  • Cutter Style
    Angled Head
  • Capacity
    0.020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text