Motion
507CVNN
Lineman's Plier - 7-1/4 in Overall Length
Mi Item #09018851
MFR #507CVNN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Plier - 7-1/4 in Overall Length
Mi Item #09018851
MFR #507CVNN

Mfr description
507CVNN PLIER,SOLD-JT,LINEMAN,7CV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    1 in
  • Overall Length
    7-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)