Motion
522070GR

Gearwrench
522070GR

Non-Impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Chrome Finish
Mi Item #09018861
MFR #522070GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
522070GR

Non-Impact Socket - 1/4 in Drive Size, 7 mm Socket Size, 6 PT, Chrome Finish
Mi Item #09018861
MFR #522070GR

Mfr description
522070GR SKT VRTX 1/4DR 6PT 7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9800 in
  • Socket Size
    7 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • UPC_NO
    082171000706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)