Motion
522090GR

Gearwrench
522090GR

Non-Impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09018863
MFR #522090GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
522090GR

Non-Impact Socket - 1/4 in Drive Size, 9 mm Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #09018863
MFR #522090GR

Mfr description
522090GR SKT VRTX 1/4DR 6PT 9MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.0200 in
  • Socket Size
    9 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    082171020902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)