1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
522110GR
Non-Impact Socket - 1/4 in Drive Size, 11 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
09018864
MFR #
522110GR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 522110GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
522110GR
Non-Impact Socket - 1/4 in Drive Size, 11 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #
09018864
MFR #
522110GR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
1/4 in
Overall Length
1.0200 in
Socket Size
11 mm
Details
Finish Coating
Chrome
Material
Steel
Socket Points
6 PT
Socket Type
Deep
UPC_NO
082171221101
Overview
Mfr description
522110GR SKT VRTX 1/4DR 6PT 11MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought