1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
522130GR
Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 6 PT, Chrome Finish
MI ITEM #
09018866
MFR #
522130GR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 522130GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
522130GR
Non-Impact Socket - 1/4 in Drive Size, 13 mm Socket Size, 6 PT, Chrome Finish
MI ITEM #
09018866
MFR #
522130GR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
522130GR SKT VRTX 1/4DR 6PT 13MM
Specifications
Drive Size
1/4 in
Socket Size
13 mm
Socket Points
6 PT
Finish Coating
Chrome
Material
Steel
Overall Length
1.0200 in
UPC_NO
082171522130
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data