Motion
522NW 522NW DIAGONAL CUTTER W/WIRE CATCH

Erem
522NW 522NW DIAGONAL CUTTER W/WIRE CATCH

DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #09018870
MFR #522NW 522NW DIAGONAL CUTTER W/WIRE CATCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
522NW 522NW DIAGONAL CUTTER W/WIRE CATCH

DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #09018870
MFR #522NW 522NW DIAGONAL CUTTER W/WIRE CATCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
522NW 522NW DIAGONAL CUTTER W/WIRE CATCH

Specifications

  • Overall Length
    4.5300 in
  • Type
    Diagonal Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.43 in
  • Jaw Length
    0.7480 in
  • Cutter Style
    Oval Head
  • Capacity
    1.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text