Motion
532180GR

Gearwrench
532180GR

Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09018872
MFR #532180GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
532180GR

Non-Impact Socket - 3/8 in Drive Size, 18 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #09018872
MFR #532180GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
532180GR SKT VRTX 3/8DR 6PT 18MM

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    18 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    32 mm
  • UPC_NO
    082171321801
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text