Motion
5428CNN PLIER,SLD-JT,HEAVY,8C,DIAG

Crescent Wrench
5428CNN PLIER,SLD-JT,HEAVY,8C,DIAG

8" OAL, 12 AWG Capacity, Diagonal Cutter 25/32" Jaw Length x 1-7/32" Jaw Width, Diagonal Head, Alloy Steel Handle
MI ITEM #09018886
MFR #5428CNN PLIER,SLD-JT,HEAVY,8C,DIAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
5428CNN PLIER,SLD-JT,HEAVY,8C,DIAG

8" OAL, 12 AWG Capacity, Diagonal Cutter 25/32" Jaw Length x 1-7/32" Jaw Width, Diagonal Head, Alloy Steel Handle
MI ITEM #09018886
MFR #5428CNN PLIER,SLD-JT,HEAVY,8C,DIAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.7813 in, 25/32 in
  • Jaw Thickness
    0.47 in, 15/32 in
  • Jaw Width
    1.22 in, 1-7/32 in
  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9"

Details

  • Capacity
    12 AWG, 1-7/32 in
  • Cutter Style
    Heavy-Duty
  • Cutting Type
    Diagonal
  • Handle Material
    Alloy Steel
  • Head Style
    Diagonal
  • PSC Code
    5110
  • Type
    Diagonal Cutter

Overview

Mfr description
5428CNN PLIER,SLD-JT,HEAVY,8C,DIAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought