Motion
5428CVNN PLIER,SLD-JT,8",HVY-DTY,CDD

Crescent Wrench
5428CVNN PLIER,SLD-JT,8",HVY-DTY,CDD

HD DIAGONAL CUTTER PLIERS 8" 12AWG
MI ITEM #09018887
MFR #5428CVNN PLIER,SLD-JT,8",HVY-DTY,CDD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
5428CVNN PLIER,SLD-JT,8",HVY-DTY,CDD

HD DIAGONAL CUTTER PLIERS 8" 12AWG
MI ITEM #09018887
MFR #5428CVNN PLIER,SLD-JT,8",HVY-DTY,CDD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Thickness
    15/32 in
  • Jaw Width
    1-7/32 in
  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9"

Details

  • Capacity
    12 AWG
  • Cutter Style
    Angled Head, Heavy-Duty
  • Cutting Type
    Flush
  • Type
    Diagonal Cutter

Overview

Mfr description
5428CVNN PLIER,SLD-JT,8",HVY-DTY,CDD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought