1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
5437CENN PLIER,7",FLUSH CUT,HVY DTY,DIAG
7" OAL, 22 AWG Capacity, Cutting Pliers
Mi Item #
09018888
MFR #
5437CENN PLIER,7",FLUSH CUT,HVY DTY,DIAG
Price
$51.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Crescent Wrench 5437CENN PLIER,7",FLUSH CUT,HVY DTY,DIAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
5437CENN PLIER,7",FLUSH CUT,HVY DTY,DIAG
7" OAL, 22 AWG Capacity, Cutting Pliers
Mi Item #
09018888
MFR #
5437CENN PLIER,7",FLUSH CUT,HVY DTY,DIAG
Mfr description
5437CENN PLIER,7",FLUSH CUT,HVY DTY,DIAG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$51
.80
/each
Add to Cart
Specifications
Dimensions
Overall Length
7 in
Overall Length Range
6" - 8.9"
Details
Capacity
22 AWG
PSC Code
5110
Type
Cutting Pliers
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items