Motion
5438CENN PLIER,8",HI LEV,DIAG

Crescent Wrench
5438CENN PLIER,8",HI LEV,DIAG

DIAGONAL CUTTER PLIERS 8" 12AWG
MI ITEM #09018889
MFR #5438CENN PLIER,8",HI LEV,DIAG
Price$60.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
5438CENN PLIER,8",HI LEV,DIAG

DIAGONAL CUTTER PLIERS 8" 12AWG
MI ITEM #09018889
MFR #5438CENN PLIER,8",HI LEV,DIAG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.93/each

Specifications

Dimensions

  • Jaw Thickness
    15/32 in
  • Jaw Width
    1-7/32 in
  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9"

Details

  • Capacity
    12 AWG
  • Cutter Style
    Angled Head, Heavy-Duty
  • Cutting Type
    Flush
  • Type
    Diagonal Cutter

Overview

Mfr description
5438CENN PLIER,8",HI LEV,DIAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought