Motion
54-590G WR RAT BX 6PT 9 X 10MM

Gearwrench
54-590G WR RAT BX 6PT 9 X 10MM

9mm x 10mm 6 Point Ratcheting Box Wrench Double End, 0.7778" Head Diam x 5/16" Head Thickness, 5-1/2" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #09018892
MFR #54-590G WR RAT BX 6PT 9 X 10MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
54-590G WR RAT BX 6PT 9 X 10MM

9mm x 10mm 6 Point Ratcheting Box Wrench Double End, 0.7778" Head Diam x 5/16" Head Thickness, 5-1/2" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #09018892
MFR #54-590G WR RAT BX 6PT 9 X 10MM

Mfr description
54-590G WR RAT BX 6PT 9 X 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    0.778 in
  • Head Thickness
    5/16 in
  • Offset Angle
    0
  • Overall Length
    5-1/2 in
  • Size
    9 x 10 mm

Details

  • Finish Coating
    Chrome
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)