Motion
54-596G WR RAT BX 6PT 13 X 14MM

Gearwrench
54-596G WR RAT BX 6PT 13 X 14MM

13mm x 14mm 6 Point Ratcheting Box Wrench Double End, 1-5/16" Head Diam x 3/8" Head Thickness, 6-7/8" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #09018893
MFR #54-596G WR RAT BX 6PT 13 X 14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
54-596G WR RAT BX 6PT 13 X 14MM

13mm x 14mm 6 Point Ratcheting Box Wrench Double End, 1-5/16" Head Diam x 3/8" Head Thickness, 6-7/8" OAL, Steel, Chrome Finish, 0° Offset
MI ITEM #09018893
MFR #54-596G WR RAT BX 6PT 13 X 14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54-596G WR RAT BX 6PT 13 X 14MM

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    6-7/8 in
  • Head Thickness
    3/8 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    13 x 14 mm
  • PSC Code
    5120
  • Offset Angle
    0
  • Number Of Points
    6
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    1-5/16 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text