Motion
54-640G WR RAT BX OFF 6PT 9X10MM 25D

Gearwrench
54-640G WR RAT BX OFF 6PT 9X10MM 25D

9mm x 10mm 6 Point Ratcheting Box Wrench Double End, 7/8" Head Diam x 5/16" Head Thickness, 5.2222" OAL, Steel, Chrome Finish, 25° Offset
MI ITEM #09018894
MFR #54-640G WR RAT BX OFF 6PT 9X10MM 25D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
54-640G WR RAT BX OFF 6PT 9X10MM 25D

9mm x 10mm 6 Point Ratcheting Box Wrench Double End, 7/8" Head Diam x 5/16" Head Thickness, 5.2222" OAL, Steel, Chrome Finish, 25° Offset
MI ITEM #09018894
MFR #54-640G WR RAT BX OFF 6PT 9X10MM 25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54-640G WR RAT BX OFF 6PT 9X10MM 25D

Specifications

  • Wrench Type
    Box Wrench
  • Overall Length
    5.2222 in
  • Head Thickness
    5/16 in
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Tool Type
    Ratcheting
  • Size
    9 x 10 mm
  • PSC Code
    5120
  • Offset Angle
    25
  • Number Of Points
    6
  • Material
    Steel
  • Head Type
    Double End
  • Head Diameter
    7/8 in
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text