Motion
56604G 31PC MASTER MAGNETIC KEY SET SAE,

Allen Wrench
56604G 31PC MASTER MAGNETIC KEY SET SAE,

MAGNETIC HEX KEY SET 31PC SAE/MET
Mi Item #09018912
MFR #56604G 31PC MASTER MAGNETIC KEY SET SAE,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56604G 31PC MASTER MAGNETIC KEY SET SAE,

MAGNETIC HEX KEY SET 31PC SAE/MET
Mi Item #09018912
MFR #56604G 31PC MASTER MAGNETIC KEY SET SAE,

Mfr description
56604G 31PC MASTER MAGNETIC KEY SET SAE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Hex Size Range
    1/16 - 3/8 in, 1.5 - 10 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Overall Length
    5-3/4 in
  • Torx Size
    T-10, T-15, T-20, T-25, T-27, T-30, T-40, T-45, T-50
  • Torx Size Range
    T10 - T50

Details

  • Additional Details
    Magnetic
  • Color
    Orange
  • Container Type
    Caddy
  • Handle Type
    L-Key Long & Short Arm
  • Material
    Alloy Steel
  • Measurement Type
    Inch/Metric/Torx
  • Number Of Pieces
    31
  • Tool Type
    Hex Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)