Motion
56606G 9PC LONG ARM HEX KEY MET

Allen Wrench
56606G 9PC LONG ARM HEX KEY MET

METRIC HEX KEY SET 9PC 1.5-10MM
MI ITEM #09018913
MFR #56606G 9PC LONG ARM HEX KEY MET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56606G 9PC LONG ARM HEX KEY MET

METRIC HEX KEY SET 9PC 1.5-10MM
MI ITEM #09018913
MFR #56606G 9PC LONG ARM HEX KEY MET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size Range
    1.5 - 10 mm
  • Length Under Head
    4 in
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Overall Length
    11 in

Details

  • Color
    Black
  • Container Type
    Hinge Caddy
  • Handle Type
    Long Arm
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    9
  • Tool Type
    Hex Key

Overview

Mfr description
56606G 9PC LONG ARM HEX KEY MET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought