Motion
56622G 9PC DUAL MATERIAL FOLD UPHEX K

Allen Wrench
56622G 9PC DUAL MATERIAL FOLD UPHEX K

FOLD UP HEX KEY SET 9PC .05-3/16
MI ITEM #09018917
MFR #56622G 9PC DUAL MATERIAL FOLD UPHEX K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56622G 9PC DUAL MATERIAL FOLD UPHEX K

FOLD UP HEX KEY SET 9PC .05-3/16
MI ITEM #09018917
MFR #56622G 9PC DUAL MATERIAL FOLD UPHEX K

Mfr description
56622G 9PC DUAL MATERIAL FOLD UPHEX K
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64 , 5/32, 3/16 in
  • Hex Size Range
    0.050 - 3/8 in
  • Overall Length
    5-1/2 in

Details

  • Color
    Green
  • Container Type
    Fold-Up
  • Handle Type
    Short Arm
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    9
  • Tool Type
    Hex Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)