Motion
56624G 9PC DUAL MATERIAL FOLD UPHEX K

Allen Wrench
56624G 9PC DUAL MATERIAL FOLD UPHEX K

FOLD UP HEX KEY SET 9PC 5/64-1/4IN
MI ITEM #09018918
MFR #56624G 9PC DUAL MATERIAL FOLD UPHEX K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56624G 9PC DUAL MATERIAL FOLD UPHEX K

FOLD UP HEX KEY SET 9PC 5/64-1/4IN
MI ITEM #09018918
MFR #56624G 9PC DUAL MATERIAL FOLD UPHEX K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56624G 9PC DUAL MATERIAL FOLD UPHEX K

Specifications

  • Material
    Alloy Steel
  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
  • Handle Type
    Short Arm
  • Measurement Type
    Inch
  • Number Of Pieces
    9
  • Overall Length
    6 in
  • Tool Type
    Hex Key
  • Container Type
    Fold-Up
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text