Motion
56628G 8P DUAL MATERIAL FOLD UPHEX KEY M

Allen Wrench
56628G 8P DUAL MATERIAL FOLD UPHEX KEY M

FOLD UP HEX KEY SET 8PC 1.5-8MM
Mi Item #09018920
MFR #56628G 8P DUAL MATERIAL FOLD UPHEX KEY M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56628G 8P DUAL MATERIAL FOLD UPHEX KEY M

FOLD UP HEX KEY SET 8PC 1.5-8MM
Mi Item #09018920
MFR #56628G 8P DUAL MATERIAL FOLD UPHEX KEY M

Mfr description
56628G 8P DUAL MATERIAL FOLD UPHEX KEY M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size Range
    1.5 - 8 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8
  • Overall Length
    6 in

Details

  • Color
    Blue
  • Container Type
    Fold-Up
  • Handle Type
    Short Arm
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    8
  • Tool Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)