Motion
56632G 17PC FOLDUP HEX KEY SET SAE/ME

Allen Wrench
56632G 17PC FOLDUP HEX KEY SET SAE/ME

FOLD UP HEX KEY SET 17PC SAE/METRIC
MI ITEM #09018921
MFR #56632G 17PC FOLDUP HEX KEY SET SAE/ME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56632G 17PC FOLDUP HEX KEY SET SAE/ME

FOLD UP HEX KEY SET 17PC SAE/METRIC
MI ITEM #09018921
MFR #56632G 17PC FOLDUP HEX KEY SET SAE/ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56632G 17PC FOLDUP HEX KEY SET SAE/ME

Specifications

  • Material
    Alloy Steel
  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
  • Handle Type
    Short Arm
  • Hex Size Range
    5/64 - 1/4 in, 1.5 - 8 mm
  • Measurement Type
    Inch & Metric
  • Number Of Pieces
    17
  • Overall Length
    6 in
  • Tool Type
    Hex Key
  • Container Type
    Fold-Up
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8
  • Color
    Black, Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text