Overview
Mfr description
56634G 8PC DUAL MATERIAL FOLD UPTORX
Specifications
- MaterialAlloy Steel
- Handle TypeDual Material
- Measurement TypeTorx®
- Number Of Pieces8
- Tool TypeHex Key
- Container TypeFold-Up
- Torx Size RangeT-8 - T-40
- Torx SizeT8, T10, T15, T20, T25, T27, T30, T40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data