Motion
56636G PC HI VIS FOLDUP HEX KEYSAE

Allen Wrench
56636G PC HI VIS FOLDUP HEX KEYSAE

FOLD UP HEX KEY SET 9PC .05-3/16
Mi Item #09018923
MFR #56636G PC HI VIS FOLDUP HEX KEYSAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56636G PC HI VIS FOLDUP HEX KEYSAE

FOLD UP HEX KEY SET 9PC .05-3/16
Mi Item #09018923
MFR #56636G PC HI VIS FOLDUP HEX KEYSAE

Mfr description
56636G PC HI VIS FOLDUP HEX KEYSAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16 in
  • Overall Length
    5-3/4 in

Details

  • Color
    Orange
  • Container Type
    Fold-Up
  • Handle Type
    Short Arm
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    6
  • Tool Type
    Hex Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)