Motion
56638G 9PC HI VIS FOLDUP HEX KEYSAE

Allen Wrench
56638G 9PC HI VIS FOLDUP HEX KEYSAE

HEX KEY SET 9PC HI-VIZ
Mi Item #09018924
MFR #56638G 9PC HI VIS FOLDUP HEX KEYSAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56638G 9PC HI VIS FOLDUP HEX KEYSAE

HEX KEY SET 9PC HI-VIZ
Mi Item #09018924
MFR #56638G 9PC HI VIS FOLDUP HEX KEYSAE

Mfr description
56638G 9PC HI VIS FOLDUP HEX KEYSAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
  • Hex Size Range
    5/64 - 1/4 in

Details

  • Container Type
    Fold-Up
  • Handle Type
    Steel
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    9
  • Tool Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)