Overview
Mfr description
56640G 7PC HI VIS FOLDUP HEX KEYMET
Specifications
- MaterialSteel
- Handle TypeFold-Up
- Hex Size Range1.5 - 7 mm
- Measurement TypeMetric
- Number Of Pieces7
- Overall Length3.90 in
- Tool TypeHex
- Container TypeFold-Up
- Metric Hex Size1.5, 2, 2.5, 3, 4, 5, 11
- ColorBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data