Motion
56642G 6PC HI VIS FOLDUP LNG HEXKEY SAE

Allen Wrench
56642G 6PC HI VIS FOLDUP LNG HEXKEY SAE

FOLD UP HEX KEY SET 6PC 5/32-3/8IN
Mi Item #09018926
MFR #56642G 6PC HI VIS FOLDUP LNG HEXKEY SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56642G 6PC HI VIS FOLDUP LNG HEXKEY SAE

FOLD UP HEX KEY SET 6PC 5/32-3/8IN
Mi Item #09018926
MFR #56642G 6PC HI VIS FOLDUP LNG HEXKEY SAE

Mfr description
56642G 6PC HI VIS FOLDUP LNG HEXKEY SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Overall Length
    6 in

Details

  • Color
    Orange
  • Container Type
    Fold-Up
  • Handle Type
    Short Arm
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    6
  • Tool Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)