Motion
56648G 8PC HI VIS FOLDUP TORX

Allen Wrench
56648G 8PC HI VIS FOLDUP TORX

HEX KEY SET 8PC HI-VIZ
Mi Item #09018927
MFR #56648G 8PC HI VIS FOLDUP TORX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56648G 8PC HI VIS FOLDUP TORX

HEX KEY SET 8PC HI-VIZ
Mi Item #09018927
MFR #56648G 8PC HI VIS FOLDUP TORX

Mfr description
56648G 8PC HI VIS FOLDUP TORX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Torx Size
    T8, T10, T15, T20, T25, T27, T30, T40
  • Torx Size Range
    T-8 - T-40

Details

  • Container Type
    Fold-Up
  • Handle Type
    Steel
  • Material
    Alloy Steel
  • Measurement Type
    Torx®
  • Number Of Pieces
    8
  • Tool Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)