1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
592EW 592EW DIAGONAL CUTTER W/WIRE CATCH
DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #
09018964
MFR #
592EW 592EW DIAGONAL CUTTER W/WIRE CATCH
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem 592EW 592EW DIAGONAL CUTTER W/WIRE CATCH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
592EW 592EW DIAGONAL CUTTER W/WIRE CATCH
DIAGONAL CUTTER W/WIRE CATCHER
MI ITEM #
09018964
MFR #
592EW 592EW DIAGONAL CUTTER W/WIRE CATCH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Jaw Width
0.43 in
Overall Length
4.5300 in
Overall Length Range
Less than 6"
Details
Capacity
0.80 mm
Cutter Style
Relieved Head
Type
Diagonal Cutter
Overview
Mfr description
592EW 592EW DIAGONAL CUTTER W/WIRE CATCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought