Motion
599EW 599EW DIAGONAL CUTTER W/WIRE CATCH

Erem
599EW 599EW DIAGONAL CUTTER W/WIRE CATCH

DIAGONAL CUTTER W/WIRE CATCHER
Mi Item #09018983
MFR #599EW 599EW DIAGONAL CUTTER W/WIRE CATCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
599EW 599EW DIAGONAL CUTTER W/WIRE CATCH

DIAGONAL CUTTER W/WIRE CATCHER
Mi Item #09018983
MFR #599EW 599EW DIAGONAL CUTTER W/WIRE CATCH

Mfr description
599EW 599EW DIAGONAL CUTTER W/WIRE CATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.6700 in
  • Jaw Width
    0.43 in
  • Overall Length
    4.5300 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    1.60 mm
  • Cutter Style
    Oval Head
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)